






€35.56/ pieceexcl. VAT
€43.03incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6005 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.55 kN |
Static load rating | 4.68 kN |
Limiting speed | 8400 rpm |
€47.07/ pieceexcl. VAT
€56.95incl. VAT
55 In stock - Estimated delivery date 10/11/2026