






€28.15/ pieceexcl. VAT
€34.06incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.98 kN |
Static load rating | 4.05 kN |
Limiting speed | 9700 rpm |
€37.22/ pieceexcl. VAT
€45.04incl. VAT
15 In stock - Estimated delivery date 10/11/2026