






€18.20/ pieceexcl. VAT
€22.02incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | 6002 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.75 kN |
Static load rating | 2.27 kN |
Limiting speed | 13000 rpm |
€24.09/ pieceexcl. VAT
€29.15incl. VAT
6 In stock - Estimated delivery date 10/11/2026