FAG

FAG Single row angular contact ball bearing With sealing Cage: Steel 7212-B-XL-2RS-TVP

  • ERIKS:12659086
  • Manufacturer:4012802001013
Image 1
Save to list

€453.66/ pieceexcl. VAT

€548.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
62 kN
Static load rating
45 kN
With sealing
Yes