FAG

FAG Single row angular contact ball bearing With sealing Cage: Steel 7209-B-XL-2RS-TVP

  • ERIKS:12703311
  • Manufacturer:4012802123425
Image 1
Save to list

€185.27/ pieceexcl. VAT

€224.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
19 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
40 kN
Static load rating
27 kN
With sealing
Yes