FAG

FAG Single row angular contact ball bearing With sealing Cage: Plastic 7308-B-XL-2RS-TVP-L237

  • ERIKS:13017203
Image 1
Save to list

€229.70/ pieceexcl. VAT

€277.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
73
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
57 kN
Static load rating
34.5 kN
Limiting speed
4650 rpm
With sealing
Yes