

€154.83/ pieceexcl. VAT
€187.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 37.5 kN |
Static load rating | 22.1 kN |
Limiting speed | 6000 rpm |
With sealing | Yes |