

€135.79/ pieceexcl. VAT
€164.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 21.7 kN |
Static load rating | 11.1 kN |
With sealing | Yes |