

€123.34/ pieceexcl. VAT
€149.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 20.4 kN |
Static load rating | 11.1 kN |
With sealing | Yes |