

€120.18/ pieceexcl. VAT
€145.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 17.6 kN |
Static load rating | 9 kN |
With sealing | Yes |