

€511.39/ pieceexcl. VAT
€618.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 62 kN |
Static load rating | 45 kN |
With sealing | Yes |