

€126.91/ pieceexcl. VAT
€153.56incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 21.7 kN |
Static load rating | 14.1 kN |
With sealing | Yes |