FAG

FAG Single row angular contact ball bearing With sealing Cage: Plastic 7205-B-XL-2RS-TVP-UL

  • ERIKS:14191362
Image 1
Save to list

€133.25/ pieceexcl. VAT

€161.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
16.2 kN
Static load rating
9 kN
With sealing
Yes