FAG

FAG Single row angular contact ball bearing With sealing Cage: Plastic 7205-B-XL-2RS-TVP

  • ERIKS:24200391
  • Manufacturer:4026677955739
Image 1
Save to list

€120.69/ pieceexcl. VAT

€146.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
15.3 kN
Static load rating
9 kN
With sealing
Yes