

€137.69/ pieceexcl. VAT
€166.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 14.9 kN |
Static load rating | 7.8 kN |
With sealing | Yes |