

€124.24/ pieceexcl. VAT
€150.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 11.2 kN |
Static load rating | 5.7 kN |
With sealing | Yes |