FAG

FAG Single row angular contact ball bearing With sealing Cage: Plastic 7202-B-XL-2RS-TVP-P5-UL

  • ERIKS:14191358
Image 1
Save to list

€150.36/ pieceexcl. VAT

€181.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Contact angle
40 °
Cage
Plastic
Dynamic load rating
8.9 kN
Static load rating
4.45 kN
With sealing
Yes