

€874.85/ pieceexcl. VAT
€1,058.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 214 kN |
Static load rating | 197 kN |
Reference speed | 3.55 rpm |
Limiting speed | 4.05 rpm |
Weight | 7.56 kg |
With sealing | No |