

€355.13/ pieceexcl. VAT
€429.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 126 kN |
Static load rating | 93 kN |
Weight | 2.7 kg |
With sealing | No |
€291.87/ pieceexcl. VAT
€353.16incl. VAT
Estimated delivery date - 11/11/2026