

€246.15/ pieceexcl. VAT
€297.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 96 kN |
Static load rating | 69 kN |
Weight | 1.8 kg |
With sealing | No |