

€166.82/ pieceexcl. VAT
€201.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 75 kN |
Static load rating | 50 kN |
Weight | 1.1 kg |
With sealing | No |
€246.10/ pieceexcl. VAT
€297.78incl. VAT
Estimated delivery date - 10/11/2026