

€62.05/ pieceexcl. VAT
€75.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 43 kN |
Static load rating | 27.5 kN |
Weight | 0.474 kg |
With sealing | No |