

€76.36/ pieceexcl. VAT
€92.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 35.5 kN |
Static load rating | 22.1 kN |
Weight | 0.4 kg |
With sealing | No |