

€43.29/ pieceexcl. VAT
€52.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 30 kN |
Static load rating | 15.8 kN |
Reference speed | 9.8 rpm |
Limiting speed | 15.8 rpm |
Weight | 0.243 kg |
With sealing | No |