

€58.58/ pieceexcl. VAT
€70.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 15.1 kN |
Static load rating | 7.2 kN |
With sealing | No |