

€64.19/ pieceexcl. VAT
€77.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 24.3 kN |
Static load rating | 17.2 kN |
With sealing | No |