

€1,771.95/ pieceexcl. VAT
€2,144.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 305 kN |
Static load rating | 325 kN |
Reference speed | 2.6 rpm |
Limiting speed | 3.05 rpm |
Weight | 15.75 kg |
With sealing | No |