

€1,488.72/ pieceexcl. VAT
€1,801.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 275 kN |
Static load rating | 285 kN |
Reference speed | 2.85 rpm |
Limiting speed | 3.35 rpm |
Weight | 12.52 kg |
With sealing | No |