

€1,144.72/ pieceexcl. VAT
€1,385.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 250 kN |
Static load rating | 245 kN |
With sealing | No |