

€771.06/ pieceexcl. VAT
€932.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 189 kN |
Static load rating | 167 kN |
Reference speed | 3.8 rpm |
Limiting speed | 4.4 rpm |
Weight | 5.77 kg |
With sealing | No |
€791.22/ pieceexcl. VAT
€957.38incl. VAT
Estimated delivery date - 10/11/2026