

€576.07/ pieceexcl. VAT
€697.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 167 kN |
Static load rating | 138 kN |
Reference speed | 4.1 rpm |
Limiting speed | 4.9 rpm |
Weight | 4.62 kg |
With sealing | No |
€578.30/ pieceexcl. VAT
€699.74incl. VAT
Estimated delivery date - 10/11/2026