

€455.95/ pieceexcl. VAT
€551.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 155 kN |
Static load rating | 124 kN |
Reference speed | 4.25 rpm |
Limiting speed | 5.2 rpm |
Weight | 3.74 kg |
With sealing | No |
€511.34/ pieceexcl. VAT
€618.72incl. VAT
Estimated delivery date - 10/11/2026