

€358.83/ pieceexcl. VAT
€434.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 140 kN |
Static load rating | 107 kN |
Reference speed | 4.5 rpm |
Limiting speed | 5.6 rpm |
Weight | 3.3 kg |
With sealing | No |
€378.61/ pieceexcl. VAT
€458.12incl. VAT
11 In stock - Estimated delivery date 10/11/2026