

€244.67/ pieceexcl. VAT
€296.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 126 kN |
Static load rating | 93 kN |
Reference speed | 4.75 rpm |
Limiting speed | 6 rpm |
Weight | 2.58 kg |
With sealing | No |
€253.33/ pieceexcl. VAT
€306.53incl. VAT
Estimated delivery date - 10/11/2026