

€255.04/ pieceexcl. VAT
€308.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 110 kN |
Static load rating | 82 kN |
Weight | 2.13 kg |
With sealing | No |
€186.53/ pieceexcl. VAT
€225.70incl. VAT
Estimated delivery date - 10/11/2026