

€203.88/ pieceexcl. VAT
€246.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 110 kN |
Static load rating | 82 kN |
Reference speed | 5 rpm |
Limiting speed | 6.5 rpm |
Weight | 2.12 kg |
With sealing | No |
€209.74/ pieceexcl. VAT
€253.79incl. VAT
11 In stock - Estimated delivery date 09/11/2026