

€193.52/ pieceexcl. VAT
€234.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 96 kN |
Static load rating | 69 kN |
Reference speed | 5.3 rpm |
Limiting speed | 7 rpm |
Weight | 1.825 kg |
With sealing | No |
€158.41/ pieceexcl. VAT
€191.68incl. VAT
Estimated delivery date - 10/11/2026