

€143.10/ pieceexcl. VAT
€173.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 91 kN |
Static load rating | 61 kN |
Reference speed | 5.6 rpm |
Limiting speed | 7.7 rpm |
Weight | 1.38 kg |
With sealing | No |
€133.52/ pieceexcl. VAT
€161.56incl. VAT
Estimated delivery date - 10/11/2026