

€124.42/ pieceexcl. VAT
€150.55incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 80 kN |
Static load rating | 50 kN |
Reference speed | 6.1 rpm |
Limiting speed | 8.4 rpm |
Weight | 1.05 kg |
With sealing | No |
€111.88/ pieceexcl. VAT
€135.37incl. VAT
Estimated delivery date - 10/11/2026