

€107.95/ pieceexcl. VAT
€130.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 69 kN |
Static load rating | 43 kN |
Reference speed | 6.5 rpm |
Limiting speed | 9.3 rpm |
Weight | 0.829 kg |
With sealing | No |