

€97.70/ pieceexcl. VAT
€118.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 69 kN |
Static load rating | 43 kN |
Reference speed | 6.5 rpm |
Limiting speed | 9.3 rpm |
Weight | 0.875 kg |
With sealing | No |
€93.47/ pieceexcl. VAT
€113.10incl. VAT
Estimated delivery date - 10/11/2026€110.10/ pieceexcl. VAT
€133.22incl. VAT
64 In stock - Estimated delivery date 10/11/2026