

€29.18/ pieceexcl. VAT
€35.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 18.7 kN |
Static load rating | 9 kN |
Reference speed | 12.8 rpm |
Limiting speed | 21.6 rpm |
Weight | 0.11 kg |
With sealing | No |
€28.58/ pieceexcl. VAT
€34.58incl. VAT
142 In stock - Estimated delivery date 09/11/2026