

€64.37/ pieceexcl. VAT
€77.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 14.2 kN |
Static load rating | 7.2 kN |
Weight | 0.081 kg |
With sealing | No |
€51.87/ pieceexcl. VAT
€62.76incl. VAT
Estimated delivery date - 10/11/2026