

€67.01/ pieceexcl. VAT
€81.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 11.4 kN |
Static load rating | 5.3 kN |
Weight | 0.065 kg |
With sealing | No |