

€44.70/ pieceexcl. VAT
€54.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 73 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 12.2 kN |
Static load rating | 5.3 kN |
Reference speed | 16.3 rpm |
Limiting speed | 28 rpm |
Weight | 0.06 kg |
With sealing | No |
€63.50/ pieceexcl. VAT
€76.83incl. VAT
Estimated delivery date - 10/11/2026