

€41.37/ pieceexcl. VAT
€50.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Plastic |
Dynamic load rating | 16 kN |
Static load rating | 9.9 kN |
Reference speed | 12000 rpm |
Limiting speed | 19900 rpm |
With sealing | No |