

€1,419.04/ pieceexcl. VAT
€1,717.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 200 mm |
Width | 48 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 200 kN |
Static load rating | 169 kN |
With sealing | No |