

€1,217.38/ pieceexcl. VAT
€1,473.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 180 mm |
Width | 42 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 167 kN |
Static load rating | 138 kN |
Reference speed | 3.45 rpm |
Limiting speed | 6.4 rpm |
Weight | 5.8 kg |
With sealing | No |