

€857.05/ pieceexcl. VAT
€1,037.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 140 kN |
Static load rating | 107 kN |
Weight | 3.814 kg |
With sealing | No |
€1,043.09/ pieceexcl. VAT
€1,262.14incl. VAT
Estimated delivery date - 10/11/2026