

€702.85/ pieceexcl. VAT
€850.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 74 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 126 kN |
Static load rating | 93 kN |
Reference speed | 3.95 rpm |
Limiting speed | 7.8 rpm |
Weight | 3.27 kg |
With sealing | No |
€957.29/ pieceexcl. VAT
€1,158.32incl. VAT
Estimated delivery date - 10/11/2026